Motion
4201 A

NTN
4201 A

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07144518
MFR #4201 A
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4201 A

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07144518
MFR #4201 A

Mfr description
4201A BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    4201A BALL BEARING
  • Manufacturer Upc Number
    3413520100872
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520100872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)