Motion
4202A

NTN
4202A

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 14 mm Width, Open
Mi Item #07144519
MFR #4202A
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4202A

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 14 mm Width, Open
Mi Item #07144519
MFR #4202A

Mfr description
4202A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    4202A BEARING
  • Manufacturer Upc Number
    3413520100919
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520100919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)