Motion
4205A

NTN
4205A

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 18 mm Width, Open
MI ITEM #07144522
MFR #4205A
Price$98.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4205A

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 18 mm Width, Open
MI ITEM #07144522
MFR #4205A

Mfr description
4205A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.71/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    4205A BEARING
  • Manufacturer Upc Number
    3413520101060
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520101060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)