Motion
4206A

NTN
4206A

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Open
Mi Item #07144523
MFR #4206A
Price$113.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4206A

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Open
Mi Item #07144523
MFR #4206A

Mfr description
4206A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    4206A BEARING
  • Manufacturer Upc Number
    3413520101138
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520101138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)