Motion
4306A

NTN
4306A

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 27 mm Width, Open
MI ITEM #07144532
MFR #4306A
Price$162.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4306A

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 27 mm Width, Open
MI ITEM #07144532
MFR #4306A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.06/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    4306A BEARING
  • Manufacturer Upc Number
    3413520101879
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520101879

Overview

Mfr description
4306A BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text