Motion
H205X

NTN
H205X

Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, Steel Material
Mi Item #07144545
MFR #H205X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H205X

Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, Steel Material
Mi Item #07144545
MFR #H205X

Mfr description
H205X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    38 mm
  • Overall Length  
    26 mm
  • Overall Width
    26 mm
  • Weight
    0.154 lbs

Details

  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN05
  • Lock Washer Number
    AW05X
  • Manufacturer Upc Number
    4547359078749
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)