Motion
H 208 X 35

NTN
H 208 X 35

Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length
MI ITEM #07144546
MFR #H 208 X 35
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H 208 X 35

Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length
MI ITEM #07144546
MFR #H 208 X 35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.96/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Overall Length  
    31 mm

Details

  • Manufacturer Upc Number
    3413520033286
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    3413520033286

Overview

Mfr description
H208 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text