Motion
H 212 X 55

NTN
H 212 X 55

Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length
Mi Item #07144548
MFR #H 212 X 55
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H 212 X 55

Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length
Mi Item #07144548
MFR #H 212 X 55

Mfr description
H212 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.08/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length  
    38 mm

Details

  • Manufacturer Upc Number
    3413520033330
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    3413520033330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)