Motion
H213X

NTN
H213X

Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length
Mi Item #07144549
MFR #H213X
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H213X

Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length
Mi Item #07144549
MFR #H213X

Mfr description
H213X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.75/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    85 mm
  • Overall Length  
    40 mm
  • Overall Width
    40 mm
  • Weight
    0.884 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN13
  • Lock Washer Number
    AW13X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078824
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)