1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
H 315
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length
MI ITEM #
07144555
MFR #
H 315
Your Price
$106.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NTN H 315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
H 315
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length
MI ITEM #
07144555
MFR #
H 315
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$106.16
/each
(List
$122.09
)
Qty
Add to Cart
Overview
Mfr description
H315 BEARING UNIT
Specifications
Product Type
Adapter Sleeves
Bore Diameter
65 mm
Overall Length
55 mm
Series
H
Manufacturer Upc Number
3413520033880
UPC_NO
3413520033880
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data