Motion
H2312X

NTN
H2312X

Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length
Mi Item #07144558
MFR #H2312X
Price$225.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2312X

Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length
Mi Item #07144558
MFR #H2312X

Mfr description
H2312X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.56/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    80 mm
  • Overall Length  
    62 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN12
  • Lock Washer Number
    AW12X
  • Manufacturer Upc Number
    4547359078985
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)