Motion
H2315

NTN
H2315

Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length
Mi Item #07144559
MFR #H2315
Price$183.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2315

Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length
Mi Item #07144559
MFR #H2315

Mfr description
H2315 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.98/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    98 mm
  • Overall Length  
    73 mm

Details

  • Country of Origin
    DE
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN15
  • Lock Washer Number
    AW15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520033521
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    3413520033521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)