Motion
H2318X

NTN
H2318X

Adapter Sleeve -
Mi Item #07144560
MFR #H2318X
Price$262.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2318X

Adapter Sleeve -
Mi Item #07144560
MFR #H2318X

Mfr description
H2318X BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.73/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Weight
    3.736 lbs

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    4547359079050
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)