Motion
H2328

NTN
H2328

Adapter, Sleeve with Lockwasher
MI ITEM #07144564
MFR #H2328
Price$1,256.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2328

Adapter, Sleeve with Lockwasher
MI ITEM #07144564
MFR #H2328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,256.90/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Outside Diameter
    180 mm
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Weight
    12.236 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN28
  • Lock Washer Number
    AW28
  • Manufacturer Upc Number
    3413520033613
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079135

Overview

Mfr description
H2328 X 125MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text