Motion
H2332

NTN
H2332

Adapter Sleeve - 140 mm Bore Dia., 147 mm Overall Length, Steel Material
Mi Item #07144565
MFR #H2332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2332

Adapter Sleeve - 140 mm Bore Dia., 147 mm Overall Length, Steel Material
Mi Item #07144565
MFR #H2332

Mfr description
H2332 X 140MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    210 mm
  • Overall Length  
    147 mm
  • Overall Width
    147 mm
  • Weight
    20.15 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN32
  • Lock Washer Number
    AW32
  • Manufacturer Upc Number
    3413520033637
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)