Motion
H3126

NTN
H3126

Adapter, Sleeve with Lockwasher
Mi Item #07144566
MFR #H3126
Price$681.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3126

Adapter, Sleeve with Lockwasher
Mi Item #07144566
MFR #H3126

Mfr description
H3126 X 115MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$681.15/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Outside Diameter
    165 mm
  • Overall Length  
    92 mm
  • Overall Width
    92 mm
  • Weight
    8.069 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN26
  • Lock Washer Number
    AW26
  • Manufacturer Upc Number
    3413520033781
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)