Motion
H3132

NTN
H3132

Adapter Sleeve - 5.5118 in Bore Dia., 4.6850 in Overall Length
Mi Item #07144567
MFR #H3132
Price$1,208.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3132

Adapter Sleeve - 5.5118 in Bore Dia., 4.6850 in Overall Length
Mi Item #07144567
MFR #H3132

Mfr description
H3132 X 140MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.80/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    210 mm
  • Overall Length  
    119 mm
  • Overall Width
    119 mm
  • Weight
    16.909 lbs

Details

  • Country of Origin
    DE
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN32
  • Lock Washer Number
    AW32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520033828
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)