Motion
H3134

NTN
H3134

Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length
Mi Item #07144568
MFR #H3134
Price$1,525.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3134

Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length
Mi Item #07144568
MFR #H3134

Mfr description
H3134 X 150MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,525.78/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    220 mm
  • Overall Length  
    122 mm
  • Overall Width
    122 mm
  • Weight
    18.475 lbs

Details

  • Country of Origin
    DE
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN34
  • Lock Washer Number
    AW34
  • Manufacturer Upc Number
    3413520033835
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)