Motion
KM16

NTN
KM16

Standard Locknut
MI ITEM #07144569
MFR #KM16
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM16

Standard Locknut
MI ITEM #07144569
MFR #KM16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.02/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Face Diameter  
    95 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    15 mm
  • Thread Size  
    M80x2
  • Weight
    0.875 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    US
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW16
  • Manufacturer Upc Number
    3413520529468
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    3413520529468

Overview

Mfr description
KM16 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text