Motion
AN18

NTN
AN18

Standard Locknut
Mi Item #07144570
MFR #AN18
Price$47.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN18

Standard Locknut
Mi Item #07144570
MFR #AN18

Mfr description
AN18 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.24/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Face Diameter  
    108 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    16 mm
  • Thread Size  
    3.5270-12
  • Weight
    1.305 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW18
  • Manufacturer Upc Number
    4547359017342
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)