Motion
KM19

NTN
KM19

Standard Locknut
MI ITEM #07144571
MFR #KM19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM19

Standard Locknut
MI ITEM #07144571
MFR #KM19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Face Diameter  
    113 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    17 mm
  • Thread Size  
    M95x2
  • Weight
    1.451 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW19
  • Manufacturer Upc Number
    4547359017366
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Overview

Mfr description
KM 19 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text