Motion
KM24

NTN
KM24

Standard Locknut
Mi Item #07144572
MFR #KM24
Price$96.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM24

Standard Locknut
Mi Item #07144572
MFR #KM24

Mfr description
KM24 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.16/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Face Diameter  
    138 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    20 mm
  • Thread Size  
    M120x2
  • Weight
    2.381 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW24
  • Manufacturer Upc Number
    4550253059028
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253059028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)