Motion
AN28

NTN
AN28

AN Series Bearing Lock Nut - M140x2 mm Thread Size
Mi Item #07144573
MFR #AN28
Price$163.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN28

AN Series Bearing Lock Nut - M140x2 mm Thread Size
Mi Item #07144573
MFR #AN28

Mfr description
AN28 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.12/each

Specifications

Dimensions

  • Thread Size  
    M140x2 mm
  • Weight
    3.401 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Harmonization Code
    7318.16.0085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017571
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)