Motion
KM36

NTN
KM36

Standard Locknut
Mi Item #07144575
MFR #KM36
Price$344.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM36

Standard Locknut
Mi Item #07144575
MFR #KM36

Mfr description
KM36 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.74/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    27 mm
  • Thread Size  
    M180x3
  • Weight
    6.768 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW36
  • Manufacturer Upc Number
    4547359017748
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359017748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)