Motion
SNC513-611

NTN
SNC513-611

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material
Mi Item #07144584
MFR #SNC513-611
Price$479.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNC513-611

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material
Mi Item #07144584
MFR #SNC513-611

Mfr description
SNC513-611 - SPLIT CAST IRON HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.00/each

Specifications

Dimensions

  • Bore Diameter
    60 mm

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413520648367
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413520648367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)