Specifications
Dimensions
- Bore Diameter65 mm
Details
- Bore TypeRound
- Housing MaterialCast Iron
- Manufacturer Upc Number3413520648381
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO3413520648381