Overview
Mfr description
SNC516-613 - SPLIT CAST IRON HOUSING
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter70 mm
- Housing MaterialCast Iron
- UPC_NO3413520648404
- Manufacturer Upc Number3413520648404
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data