Motion
5210NRZZG15

NTN
5210NRZZG15

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144591
MFR #5210NRZZG15
Price$270.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5210NRZZG15

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144591
MFR #5210NRZZG15

Mfr description
5210NRZZG15 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.66/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Clearance
    CN
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0
  • Weight
    1.676 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5210NRZZG15 BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104887
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520104887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)