Motion
5213NRZZG15

NTN
5213NRZZG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144594
MFR #5213NRZZG15
Price$467.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5213NRZZG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144594
MFR #5213NRZZG15

Mfr description
5213NRZZG15 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Clearance
    CN
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Precision Rating
    Class 0
  • Weight
    3.351 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5213NRZZG15 BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105013
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    16400 lbf
  • Seal Type
    None
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520105013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)