Motion
5213ZZG15

NTN
5213ZZG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #07144595
MFR #5213ZZG15
Price$385.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5213ZZG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #07144595
MFR #5213ZZG15

Mfr description
5213ZZG15 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.58/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.5000 in, 38.100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    5213ZZG15 BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105037
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    16400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520105037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)