Motion
5214T2ZZNR

NTN
5214T2ZZNR

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144596
MFR #5214T2ZZNR
Price$481.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5214T2ZZNR

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Shielded, With Snap Ring, CN
Mi Item #07144596
MFR #5214T2ZZNR

Mfr description
5214T2ZZNR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.04/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Clearance
    CN
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5214T2ZZNR BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105051
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Seal Type
    None
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253066248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)