Motion
5303T2LLU

NTN
5303T2LLU

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07144598
MFR #5303T2LLU
Price$92.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5303T2LLU

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07144598
MFR #5303T2LLU

Mfr description
5303EEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.30/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8740 in, 22.200 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5303EEG15 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105570
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4519 lbf
  • Radial Static Load Capacity
    2720 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520105570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)