Motion
5305NRZZG15

NTN
5305NRZZG15

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144600
MFR #5305NRZZG15
Price$164.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5305NRZZG15

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144600
MFR #5305NRZZG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Clearance
    CN
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Class 0
  • Weight
    0.705 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5305NRZZG15 BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105723
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6750 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Seal Type
    None
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520105723

Overview

Mfr description
5305NRZZG15 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text