Motion
5313T2ZZNR

NTN
5313T2ZZNR

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144605
MFR #5313T2ZZNR
List Price$757.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5313T2ZZNR

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144605
MFR #5313T2ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$757.35/each for your price

Overview

Mfr description
5313T2ZZNR BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Seal Type
    None
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Precision Rating
    Class 0
  • Clearance
    CN
  • Manufacturer Upc Number
    3413520106140
  • UPC_NO
    4550253066408
  • Description
    5313T2ZZNR BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text