Motion
R6

NTN
R6

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07144606
MFR #R6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R6

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07144606
MFR #R6

Mfr description
R6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Fillet Radius
    0.0160 in, 0.400 mm
  • Inner Ring Width
    0.2812 in, 7.000 mm
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2188 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    R6 BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R6 is a 0.3750-inch bore radial deep groove ball bearing with an open design and a 0.8750-inch outside diameter for industrial use.
  • Manufacturer Catalog Number
    R6
  • Manufacturer Upc Number
    4547359175349
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)