Motion
5202NRZZG15

NTN
5202NRZZG15

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144607
MFR #5202NRZZG15
Your Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5202NRZZG15

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, With Snap Ring, CN
MI ITEM #07144607
MFR #5202NRZZG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.19/each(List $100.27)

Overview

Mfr description
5202NRZZG15 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Internal Clearance
    CN
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Precision Rating
    Class 0
  • Clearance
    CN
  • Weight
    0.128 lbs
  • Manufacturer Upc Number
    3413520104412
  • UPC_NO
    3413520104412
  • Description
    5202NRZZG15 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text