Motion
5207EEG15

NTN
5207EEG15

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07144609
MFR #5207EEG15
Price$168.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5207EEG15

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07144609
MFR #5207EEG15

Mfr description
5207EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5207EEG15 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104689
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8385 lbf
  • Radial Static Load Capacity
    6452 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520104689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)