Motion
5213EEG15

NTN
5213EEG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #07144610
MFR #5213EEG15
Price$439.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5213EEG15

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #07144610
MFR #5213EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.68/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Inner Ring Width
    1.5000 in, 38.100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5213EEG15 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104993
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16658 lbf
  • Radial Static Load Capacity
    15872 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520104993

Overview

Mfr description
5213EEG15 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text