1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
AN28
AN Series Bearing Locknut - M140 Thread Size, 180 mm OD
MI ITEM #
07144614
MFR #
AN28
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Nuts
NTN AN28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AN28
AN Series Bearing Locknut - M140 Thread Size, 180 mm OD
MI ITEM #
07144614
MFR #
AN28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside
Diameter
180 mm
Thread
Size
M140
Details
Bearing Type
Bearing Lock Nuts
Manufacturer Upc Number
4547359017588
Product Type
Bearing Lock Nuts
Overview
Mfr description
AN28 LOCKNUT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data