Specifications
Dimensions
- Outside Diameter2.0625 in
- Thread SizeM35
- Weight0.22 lbs
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Product Page
- Manufacturer Upc Number4547359149142
- Product TypeBearing Lock Nuts
- SeriesN
- UPC_NO4547359149142
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)