Motion
N13

NTN
N13

N Series Bearing Lock Nut - M65 Thread Size, 3.3750 in OD
Mi Item #07144616
MFR #N13
Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N13

N Series Bearing Lock Nut - M65 Thread Size, 3.3750 in OD
Mi Item #07144616
MFR #N13

Mfr description
N13 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.15/each

Specifications

Dimensions

  • Outside Diameter  
    3.3750 in
  • Thread Size  
    M65
  • Weight
    0.59 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359149838
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)