Motion
22309EF800

NTN
22309EF800

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
Mi Item #07144618
MFR #22309EF800
Price$545.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22309EF800

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
Mi Item #07144618
MFR #22309EF800

Mfr description
22309EF800 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.68/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.1772 in, 1.500 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    3.018 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    3413520085384
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Type Of Bearing
    Shaker Screen Spherical Roller Bearing
  • UPC_NO
    4550253104070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)