Motion
2207EEG15

NTN
2207EEG15

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07144622
MFR #2207EEG15
Price$296.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2207EEG15

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07144622
MFR #2207EEG15

Mfr description
2207EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.974 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2207EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2207EEG15 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 23 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    2207T2LLU
  • Manufacturer Upc Number
    3413520080389
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1160 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520080389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)