Motion
7207CG1Q16J84

NTN
7207CG1Q16J84

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #07144625
MFR #7207CG1Q16J84
Price$2,022.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207CG1Q16J84

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #07144625
MFR #7207CG1Q16J84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,022.53/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    51 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    DE
  • Description
    7207CG1Q16J84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520174354
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
7207CG1Q16J84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought