Motion
6208F600

NTN
6208F600

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #07144627
MFR #6208F600
Price$133.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6208F600

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #07144627
MFR #6208F600

Mfr description
6208F600 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    0.776 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    FR
  • Description
    6208F600 BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6208F600 is a radial/deep groove ball bearing with a 40mm bore, straight design, open type, 80mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6208F600
  • Manufacturer Upc Number
    3413520132149
  • Max Rpm
    50 rpm
  • Operating Temperature Range
    -40 to 1220 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520132149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)