Motion
6204F604

NTN
6204F604

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #07144629
MFR #6204F604
Price$111.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204F604

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #07144629
MFR #6204F604

Mfr description
6204F604 HI TEMP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6204F604 HI TEMP BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6204F604 is a radial/deep groove ball bearing with a 20mm bore, straight design, double shielded, 47mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    6204F604
  • Manufacturer Upc Number
    3413520184582
  • Max Rpm
    50 rpm
  • Operating Temperature Range
    -40 to 1220 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520184582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)