Motion
6207F600

NTN
6207F600

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #07144633
MFR #6207F600
Price$118.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207F600

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #07144633
MFR #6207F600

Mfr description
6207F600 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.595 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    TR
  • Description
    6207F600 BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6207F600 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 17 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6207F600
  • Manufacturer Upc Number
    3413520130497
  • Max Rpm
    50 rpm
  • Operating Temperature Range
    -40 to 1220 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520130497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)