Motion
GB12438.S01

NTN
GB12438.S01

Angular Contact Bearing - 35 mm Bore, 65 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #07144634
MFR #GB12438.S01
Price$146.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB12438.S01

Angular Contact Bearing - 35 mm Bore, 65 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #07144634
MFR #GB12438.S01

Mfr description
GB12438S01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    35 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    GB12438S01 BALL BEARING
  • Manufacturer Upc Number
    3413520031558
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520031558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)