Motion
6202FT150

NTN
6202FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #07144641
MFR #6202FT150
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #07144641
MFR #6202FT150

Mfr description
6202FT150 HI TEMP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    6202FT150 HI TEMP BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6202FT150 is a 15 mm bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6202FT150
  • Manufacturer Upc Number
    3413520120931
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 300 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Seal Material
    Viton
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520120931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)