Motion
GB40582

NTN
GB40582

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 33 mm Width, Open
Mi Item #07144642
MFR #GB40582
Price$135.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB40582

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 33 mm Width, Open
Mi Item #07144642
MFR #GB40582

Mfr description
GB40582 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.64/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    33 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    GB40582 BRG
  • Manufacturer Upc Number
    3413520281199
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520281199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)